Shop TITAN FASTENERS
See all product information
Create Account
Sheet Metal Screw, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # FTA66016
- Zoro # G705106660
product price:Â
$
5.69
/pk of 100, $0.06/ea
Sold in multiples of 8Â pks for
$45.52
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTA66016
- Zoro #
- G705106660
- UPC #
- 707022342780
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 1/2 in
Description
PHILLIPS FLAT HEAD SELF TAPPING/SHEET METAL SCREWS PROVIDE LARGE THREADS FOR HIGH VERSATILITY, AND ARE DESIGNED FOR USE WHEN PROTRUSION OF THE FASTENER ABOVE THE MATING SURFACE IS UNACCEPTABLE FOR LONG LASTING DURABILITY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.