Sheet Metal Screw, 18-8 Stainless Steel Flat Head Torx Drive

  • Mfr # 4.10AB2FS

  • Zoro # G708435187


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.10AB2FS
Zoro #
G708435187
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Item
Sheet Metal Screw

Description

#10ab x 2 security sheet metal screw - flat torx head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.