Sheet Metal Screw, 18-8 Stainless Steel Oval Head Torx Drive
- Mfr # 4.14A1BS
- Zoro # G508435158
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Oval Head
Torx Drive
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4.14A1BS
- Zoro #
- G508435158
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Oval
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Item
- Sheet Metal Screw
Description
#14a x 1 security sheet metal screw - button torx t-27 head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.