CAD Drawings

Download CAD Files

Tamper Resistant Screw, 3/4 in, Plain Finish, 18-8 Stainless Steel, Button Head Torx Drive, 25 PK

  • Mfr # 31540

  • Zoro # G3385706

CAD Available

product price:  $10.69
/pk 25, $0.43/ea

Key Features

Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#14
Fastener Length
3/4 in
Drive Size
5/32 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31540
Zoro #
G3385706
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14
Fastener Length
3/4 in
Drive Size
5/32 in
Head Height
0.132 in
Head Dia.
0.419 to 0.437 in
Head Width
0.428 in
Maximum Head Height
1/8 in
Thread Length
3/4 in
Screw Size
#14
Maximum Head Width
27/64 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Pack Size
Small
Tip Type
Pointed
Dimensional Standards
ASME B18.6.4
Type
Sheet Metal Screw
Meets/Exceeds
ANSI/ASME B18.6.4
Drive Type
Pin-In Hex
CAD Available
Yes
Material Grade/Class
18-8

Description

Tamper Resistant Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.428 in, Head Height 0.132 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Tamper-Resistant Hex, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products