CAD Drawings

Download CAD Files

Tamper Resistant Screw, 3/4 in, Plain Finish, 18-8 Stainless Steel, Button Head Torx Drive, 25 PK

  • Mfr # 91310

  • Zoro # G3031506

CAD Available

product price:  $9.99
/pk 25, $0.40/ea

Key Features

Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#6
Fastener Length
3/4 in
Drive Size
T10
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91310
Zoro #
G3031506
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6
Fastener Length
3/4 in
Drive Size
T10
Head Dia.
0.250 to 0.262 in
Head Height
0.073 in
Head Width
0.25 in
Maximum Head Height
5/64 in
Thread Length
3/4 in
Screw Size
#6
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Tip Type
Pointed
Pack Size
Small
Dimensional Standards
ASME B18.6.4
Drive Type
Torx
Meets/Exceeds
ANSI/ASME B18.6.4
Type
Sheet Metal Screw
CAD Available
Yes
Material Grade/Class
18-8

Description

Tamper Resistant Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.25 in, Head Height 0.073 in, Drive Size T10, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Tamper-Resistant Torx(R), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products