This item is Discontinued.

Tanaka String Trimmer, 25CC, 17 In. Cut Width TBC-255PF

String Trimmer, 25CC, 17 In. Cut Width (Discontinued)

  • Mfr # TBC-255PF
  • Zoro # G2313841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBC-255PF
Zoro #
G2313841
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Width
17"
Shaft Length
58"
Line Diameter
0.095"

Details

Item
String Trimmer
Fuel Type
Gas
Engine
2 Stroke Anti Vibe
Engine Displacement
25cc
Shaft Type
Straight
Fuel Tank Capacity
23.0 oz
Line Advance
Tap-N-Go 5" Semiautomatic Bump Feed Dual Exit Head
Anti Vibration Handle
No
HP
1.3
Quick Snap Spool Replacement
Reloadable Spool

Description

String Trimmer, Engine Displacement 25cc, Fuel Tank Capacity 23.0 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.