Low voltage magnetic reed limit switch
Mfr # SM-35B WH
Zoro # G207481425
product price: $17.89
/eaKey Features
Standards
CE Certified, CSA Certified, UL Listed
Product Type
Air Curtain Door Switch
Overall Height
2 1/2 in
Overall Depth
1/2 in
Overall Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-35B WH
Zoro #
G207481425
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Overall Depth
1/2 in
Overall Width
1/2 in
Details
Item
Air Curtain Door Switch
Standards
CE Certified, CSA Certified, UL Listed
Product Type
Air Curtain Door Switch
Compatible with Manufacturer Model Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Phase
1
Nameplate Voltage
24V
NEMA Enclosure Type
NEMA 1
Compatible Manufacturer Part Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Compatible Manufacturer Model Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Compatible with Mfr. Model No.
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
For Use with Mfr Model Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Compatible Pump Manufacturer Part Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Compatible Mfr. Model Number
CHD10-1036AA-G,CHD10-1036AB-G,CHD10-1036AJ-G,CHD10-1036EB-080-3X-G,CHD10-1036EJ-080-3X-G,CHD10-1036EX-100-3X-G,CHD10-1036EZ-100-3X-G,CHD10-1048AA-G,CHD10-1048AB-G,CHD10-1048AJ-G,CHD10-1048EB-080-3X-G,CHD10-1048EJ-080-3X-G,CHD10-1048EX-100-3X-G,CHD10-1048EZ-100-3X-G,CHD10-2072EX-160-3X-G,CHD10-2072EZ-160-3X-G,CLC08-1036AA-G,CLC08-1036AB-G,CLC08-1036EB-075-G,CLC08-1036EJ-075-G,CLC08-1036EX-100-G,CLC08-1036EZ-100-G,CLC08-1048AA-G,CLC08-1048AB-G,CLC08-1048EB-081-G,CLC08-1048EJ-081-G,CLC08-1048EX-108-G,CLC08-1048EZ-108-G,CLC08-1072AA-G,CLC08-1072EB-080-G,CLC08-1072EJ-112-G,CLC08-1072EX-150-G,CLC08-1072EZ-150-G,SHD07-1036AC-P-G,SHD07-1042AC-P-G,SHD07-1048AC-P-G,SHD07-2072AC-P-G,SLC07-1036AC-G,SLC07-1042AC-G,SLC07-1048AC-G,SLC07-1072AC-G
Description
Air Curtain Door Switch, Product Type Air Curtain Door Switch, Compatible with Grainger Part Number 36WK02, 36WK03, 36WK04, 36WK05, 36WK06, 36WK07, 48WL58, 48WL59, 48WL60, 48WL61, 48WL62, 48WL63, 48WL64, 48WL65, 48WL66, 48WL67, 6JGE3, 6JGE4, 6JGE5, 6JGE6, 6JGE7, 6JGE8, 6JGE9, 6JGF0, 6JGF1, 6JGF2, 6JGF7, 6JGF8, 6JGF9, 6JGG0, 801WT8, 801WT9, 801WU1, 801WU2, 801WU4, 801WU7, 801WU8, 801WU9, 801WX0, 801WX1, 801WX2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.