1.500X3.500X72.000 BLACK SYNTHETIC WOOD POLYLUMBER

  • Mfr # SLUMBERBK1.500X3.500X72.000REPRO

  • Zoro # G122736013


product price:  $43.39
/ea
Sold in multiples of 2 for $86.78

Key Features

Color
Black
Thickness
1.5 in
Width
3.5 in
Material
HDPE
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMBERBK1.500X3.500X72.000REPRO
Zoro #
G122736013
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width
3.5 in
Length
72 in

Details

Color
Black
Material
HDPE
Item
Poly Lumber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.