This item is Discontinued.

Tanis 6 ft. L, H-Shaped Flexible And Rigid Strip Brush, Bristle Material: Crimped Nylon FPVC153072-C

6 ft. L, H-Shaped Flexible And Rigid Strip Brush, Bristle Material: Crimped Nylon (Discontinued)

  • Mfr # FPVC153072-C
  • Zoro # G2354751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPVC153072-C
Zoro #
G2354751
UPC #
-
Country of Origin
United States

Dimensions

Bristle Length
3 in
Trim Length
3"

Details

Bristle Color
Black
Bristle Material
Crimped Nylon
Item
Flexible Strp Brsh,H-Shpd,.020 Crmpd Nln
Features
6 ft. Overall Length; Flexible PVC Backing Material; H-Profile
Color
Black

Description

Flexible Strp Brsh,H-Shpd,.020 Crmpd Nln

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.