Zoro Homepage

Brush, Abrasiv, Nyl, 12", .040" dia., 120G, CX

  • Mfr # 30285

  • Zoro # G5023258


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
1800
Arbor Hole Size
4-1/4"
Abrasive Material
Ceramix
Brush Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30285
Zoro #
G5023258
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Hole Size
4-1/4"
Brush Dia.
12"

Details

Mounting Type
Arbor Hole
Max. RPM
1800
Abrasive Material
Ceramix
Grit
120
Item
Brush,Abrasiv,Nyl,12",.040" dia.,120G,CX

Description

Brush,Abrasiv,Nyl,12 In.,.040 In. dia.,120G,CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.