Zoro Homepage

Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic

  • Mfr # 00511

  • Zoro # G5024299


product price: $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Brush Length
3 in
Handle Length
5-7/8 in
Bristle Material
Brass
Handle Material
Plastic
Bristle Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00511
Zoro #
G5024299
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
3 in
Handle Length
5-7/8 in
Bristle Length
5/8 in
Trim Length
5/8"

Details

Bristle Material
Brass
Handle Material
Plastic
Item
Brush,Large,Plastic Handle,.008 Brass
Features
8-7/8 in x 2-5/8 in Block Size

Description

Brush,Large,Plastic Handle,.008 Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.