Brush, SS Stove and Appliance Brush, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood
- Mfr # 00461
- Zoro # G5024813
product price:Â
$
3.59
/ea
Sold in multiples of 36 for
$129.24
Key Features
Brush Length
2-7/8 in
Handle Length
5-3/4 in
Bristle Material
Stainless Steel
Handle Material
Hardwood
Bristle Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00461
- Zoro #
- G5024813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brush Length
- 2-7/8 in
- Handle Length
- 5-3/4 in
- Bristle Length
- 5/8 in
- Trim Length
- 5/8"
Details
- Item
- Brush,SS Stove and Appliance Brush
- Bristle Material
- Stainless Steel
- Handle Material
- Hardwood
- Features
- 8-5/8 in x 1/2 in Block Size
Description
Brush,SS Stove and Appliance Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.