Shop TANIS BRUSH
See all product information
Create Account
Brush, Utility Scratch, Wood Handle, Nylon, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood
- Mfr # 00044
- Zoro # G5024621
product price:Â
$
3.39
/ea
Sold in multiples of 72 for
$244.08
Key Features
Brush Type
Scratch Brush
Brush Length
1-1/2 in
Handle Length
4-1/2 in
Bristle Material
Nylon
Handle Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00044
- Zoro #
- G5024621
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Brush,Utility Scratch,Wood Handle,Nylon
- Brush Type
- Scratch Brush
- Bristle Material
- Nylon
- Handle Material
- Hardwood
- Features
- 6 in x 1/2 in Block Size
Dimensions
- Brush Length
- 1-1/2 in
- Handle Length
- 4-1/2 in
- Bristle Length
- 9/16 in
- Trim Length
- 9/16"
Description
Brush,Utility Scratch,Wood Handle,Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.