Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00047
Zoro # G5024798
product price:Â $3.29
/ea
Sold in multiples of 72 for $236.88
Key Features
Brush Type
Scratch Brush
Brush Length
1-1/2 in
Handle Length
4-1/2 in
Bristle Material
Stainless Steel
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00047
Zoro #
G5024798
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Brush Length
1-1/2 in
Handle Length
4-1/2 in
Bristle Length
1/2 in
Trim Length
1/2"
Details
Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Handle Material
Hardwood
Item
Brush,Utility Scratch,Wood Handle,SS
Features
6 in x 1/2 in Block Size
Description
Brush,Utility Scratch,Wood Handle,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.