Shop TANIS
See all product information
Create Account
Conveyor Guide, Nylon, 5 ft L
- Mfr # CGRB152060
- Zoro # G7187022
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Backing
Plastic
Overall Length (In.)
60
Overall Trim (In.)
1
Bristle Color
Natural
Guide Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGRB152060
- Zoro #
- G7187022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 60
- Overall Length
- 5 ft
- Overall Height
- 1 in
- Brush Length (In.)
- 60
- Top Width
- 3/4 in
- Overall Width
- 3/4 in
- Bottom Width
- 3/4 in
- Guide Rail Channel Height
- 5/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Conveyor Guide
- Backing
- Plastic
- Overall Trim (In.)
- 1
- Bristle Color
- Natural
- Guide Material
- Nylon
- Fill Type
- .012" Natural Nylon
- For Frame Shape
- Straight
- For Conveyor Duty Rating
- Light- to Medium-Duty
- Contact Type
- Sliding
- Base Split
- Split
Description
Conveyor Guide, Nylon Guide Material, For Frame Shape Straight, 1 in Overall Height, 5 ft Overall Length, 3/4 in Overall Width, Light- to Medium-Duty, Bristle Color Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.