Shop TANIS
See all product information
Create Account
Cyl Brush, Blk, PP, 24 in L, 8 in Dia
- Mfr # RB822
- Zoro # G2297452
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Backing
16 Gauge Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
24
Type
Steel Tube With Collar Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB822
- Zoro #
- G2297452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 24
- Brush Dia.
- 8 in
- For Shaft Size
- 1 in
- Brush Face Length
- 22 in
- Overall Length
- 24 in
- Tube Dia. (In.)
- 2
- Bristle Diameter
- 0.03 in
- Outside Dia. (In.)
- 8
- Brush Length (In.)
- 22
- Tube Diameter
- 2 in
- Bristle Trim Height
- 3 in
- For Maximum Conveyor Width
- 21 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 8 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 24 in Overall Length, 22 in Brush Face Length, 0.03 in Bristle Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.