This item is Discontinued.

Tanis Strip Brush Flxbl Strip Brush, 90 deg. Profile, 6 ft., Black FPVC390172-C

Strip Brush Flxbl Strip Brush, 90 deg. Profile, 6 ft., Black (Discontinued)

  • Mfr # FPVC390172-C
  • Zoro # G2354602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPVC390172-C
Zoro #
G2354602
UPC #
-
Country of Origin
United States

Dimensions

Bristle Length
1 in
Trim Length
1"

Details

Brush Type
Strip Brush
Bristle Color
Black
Bristle Material
Crimped Nylon
Item
Flxbl Strip Brush,90 deg. Profile,6 ft.
Color
Black
Features
6 ft. Overall Length; Flexible PVC Backing Material; 90 Degree Profile

Description

Flxbl Strip Brush,90 deg. Profile,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.