Strip Brush Holder, Sz 1 In, 12 In L, PK10
Mfr # AH402412CF
Zoro # G6870096
product price: $67.49
/pk 10, $6.75/eaKey Features
Backing
Aluminum
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
12
Type
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH402412CF
Zoro #
G6870096
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
12
Backing Width
3/16 in
Backing Height
3/16 in
Mounting Flange Size
1 in
For Backing Height
3/16 in
For Backing Width
3/16 in
Mounting Flange Size (In.)
1
Brush Length
12 in
Overall Length
12 in
Details
Item
Strip Brush Holder
Backing
Aluminum
Type
Clear Anodized
Backing Material - Brush
Aluminum
Profile
90 Degrees
Mounting Profile
90 Degrees Angle
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, 90 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.