Shop TANIS

Strip Brush, Rigid, SS, Gry, 4 in H

  • Mfr # MB704696
  • Zoro # G6522415

product price: 
$
328.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Backing
Stainless Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Overall Trim (In.)
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MB704696
Zoro #
G6522415
UPC #
-
Country of Origin
Multiple

Dimensions

Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Backing Width
5/16 in
Backing Height
5/16 in
Bristle Trim Height
3 11/16 in
Bristle Diameter
0.01 in
Brush Length
96 in
Brush Length (In.)
4
Overall Height
4 in

Details

Item
Strip Brush
Backing
Stainless Steel
Overall Trim (In.)
4
Type
Metal Back
Backing Material - Brush
Stainless Steel
Bristle Color
Gray
Bristle Material
Stainless Steel
Backing Number
#7
Fill Type
0.010" Crimped Stainless Steel
Backing Flexibility
Rigid
Bristle Type
Crimped Wire
Max. Operating Temp.
800 Degrees F

Description

Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Gray, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 800 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.