StripBrush, Flexible, Nylon, Blk, 2-7/8"H
- Mfr # FPVC122036
- Zoro # G2440374
product price:Â
$
32.99
/ea
Key Features
Backing
Flexible PVC
Backing Width (In.)
13/32
Backing Height (In.)
29/32
Overall Length (In.)
36
Overall Trim (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPVC122036
- Zoro #
- G2440374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 13/32
- Backing Height (In.)
- 29/32
- Overall Length (In.)
- 36
- Backing Width
- 3/8 in
- Mounting Flange Size (In.)
- 0.9
- Overall Height
- 2 7/8 in
- Overall Length
- 3 ft
- Bristle Trim Height
- 2 in
- Brush Length (In.)
- 2
- Bristle Diameter
- 0.012 in
- Brush Length
- 36 in
Details
- Item
- Strip Brush
- Backing
- Flexible PVC
- Overall Trim (In.)
- 2
- Type
- Flexible PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Black
- Bristle Material
- Nylon
- Backing Flexibility
- Flexible
- Bristle Type
- Crimped Wire
- Fill Type
- 0.012" Crimped Nylon, 2 Rows
- Profile
- Clip Style
- Mounting Profile
- Clip Style
- Max. Operating Temp.
- 150 Degrees F
Description
Strip Brush, Nylon Bristle Material, Flexible, PVC, 3/8 in Backing Width, 2 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.012 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.