Shop TANIS
See all product information
Create Account
StripBrush, Nylon, Blk, 3-7/16"H, PK10
- Mfr # FPVC390336
- Zoro # G7166792
product price:Â
$
355.99
/pk of 10, $35.60/ea
Free Shipping & Returns
Key Features
Backing
Flexible PVC
Backing Width (In.)
5/16
Backing Height (In.)
3
Overall Length (In.)
36
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPVC390336
- Zoro #
- G7166792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 3
- Overall Length (In.)
- 36
- Backing Width
- 5/16 in
- Overall Length
- 3 ft
- Bristle Trim Height
- 3 in
- Brush Length (In.)
- 3
- Bristle Diameter
- 0.02 in
- Brush Length
- 36 in
- Overall Height
- 3 7/16 in
Details
- Item
- Strip Brush
- Backing
- Flexible PVC
- Overall Trim (In.)
- 3
- Type
- Flexible PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Black
- Bristle Material
- Nylon
- Mounting Profile
- 90 Degrees Angle
- Backing Flexibility
- Flexible
- Bristle Type
- Crimped Wire
- Profile
- 90 Degrees
- Fill Type
- 0.020" Crimped Nylon, 2 Rows
- Max. Operating Temp.
- 250 Degrees F
Description
Strip Brush, Bristle Material Nylon, Flexible, 90 Degrees Angle, PVC Backing Material - Brush, 3 ft Overall Length, 5/16 in Backing Width, Black, 0.02 in Bristle Diameter, Crimped Wire, 3 in Bristle Trim Height, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.