Shop TANIS
See all product information
Create Account
StripBrush, Rigid, Horsehair, Brn, 5/16"H
- Mfr # RPVC713036
- Zoro # G0568967
product price:Â
$
54.79
/ea
Key Features
Backing
Rigid PVC
Backing Width (In.)
5/16
Backing Height (In.)
1
Overall Length (In.)
36
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPVC713036
- Zoro #
- G0568967
- UPC #
- -
- Country of Origin
- United States
- Item
- Strip Brush
- Backing
- Rigid PVC
- Overall Trim (In.)
- 3
- Type
- PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Brown
- Bristle Material
- Horsehair
- Mounting Profile
- H-Shaped
- Bristle Type
- Straight Wire
- Profile
- H-Shaped
- Fill Type
- 0.008" Horse Hair, 1 Row
- Backing Flexibility
- Rigid
- Max. Operating Temp.
- 150 Degrees F
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 1
- Overall Length (In.)
- 36
- Backing Width
- 5/16 in
- Bristle Trim Height
- 3 in
- Overall Height
- 5/16 in
- Overall Length
- 3 ft
- Bristle Diameter
- 0.008 in
- Mounting Flange Size (In.)
- 1
- Brush Length
- 36 in
Description
Strip Brush, Horsehair Bristle Material, Rigid, PVC, 5/16 in Backing Width, 3 in Bristle Trim Height, 36 in Brush Length, Bristle Color Brown, 0.008 in Bristle Diameter, Straight Wire Bristle Type, Max. Operating Temp. 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.