Shop TANIS

StripBrushHolder, 3/16"W, 36"L, Alum

  • Mfr # AH401236CF
  • Zoro # G2650216

product price: 
$
11.29
/ea

Key Features

Backing
Clear Finish Anodized
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
36
Type
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH401236CF
Zoro #
G2650216
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
36
Backing Width
3/16 in
Backing Height
3/16 in
Mounting Flange Size (In.)
1.82
Mounting Flange Size
1 13/16 in
For Backing Width
3/16 in
For Backing Height
3/16 in
Brush Length
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Strip Brush Holder
Backing
Clear Finish Anodized
Type
Aluminum
Backing Material - Brush
Aluminum
Profile
45 Degrees Angle
Mounting Profile
45 Degrees Angle

Description

Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, 45 Degrees Angle

Ratings & reviews