Shop TANIS
See all product information
Create Account
Tube and Pipe Brush
Mfr # 05426
Zoro # G623933379
product price:Â $26.65
/eaKey Features
Handle Length
15 1/2 in
Bristle Color
Tan
Application
Manual or Hand Cleaning
Brush Diameter
1 in
Features
Blending, Burr Removal and Cleaning in Hard-to-Reach Areas, For Polishing, Long Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05426
- Zoro #
- G623933379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 15 1/2 in
- Brush Diameter
- 1 in
- Brush Length
- 2 1/2 in
- Overall Length
- 18 in
Details
- Item
- Tube and Pipe Brush
- Bristle Color
- Tan
- Application
- Manual or Hand Cleaning
- Features
- Blending, Burr Removal and Cleaning in Hard-to-Reach Areas, For Polishing, Long Stem
- Bristle Material
- All ST-ST
- Handle Material
- Stainless Steel
- Includes
- Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted
- Handle Style
- Straight
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material All ST-ST, Handle Material Stainless Steel, Brush Diameter 1 in, Brush Length 2 1/2 in, Handle Length 15 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Manual or Hand Cleaning, Color Coding System No, Features Blending, Burr Removal and Cleaning in Hard-to-Reach Areas, For Polishing, Long Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.