Shop TANIS
See all product information
Tube and Pipe Brush, 16 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 18 in L Overall
Mfr # 05421
Zoro # G4051433
product price:Â $277.99
/pk 12, $23.17/ea
Free Shipping & Returns
Key Features
Brush Type
Tube and Pipe Brush
Bristle Color
Tan
Brush Length
1 1/2 in
Handle Length
16 1/2 in
Bristle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05421
Zoro #
G4051433
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 1/2 in
Handle Length
16 1/2 in
Overall Length
18 in
Brush Dia.
3/8 in
Brush Diameter
0.38 in
Details
Item
Tube and Pipe Brush
Brush Type
Tube and Pipe Brush
Bristle Color
Tan
Bristle Material
Stainless Steel
Handle Material
Stainless steel
Brush Handle Style
Long Handle
Handle Type
Twisted Wire
Color Coding System
No
Chemical Resistant
No
Features
Burr Removal and Cleaning, Long Stem
Acid Resistant
No
Application
For Manual or Hand Cleaning Applications, Industrial Cleaning
Temperature Resistant
Yes
Includes
Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted
Handle Style
Straight
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.38 in, Brush Length 1 1/2 in, Handle Length 16 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Long Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 18 in, Temperature Resistant Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.