PT40 U2 Tactical Flashlight
- Mfr # PT40 U2
- Zoro # G104142399
product price:Â
$
46.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT40 U2
- Zoro #
- G104142399
- UPC #
- 747925452353
- Country of Origin
- China
Description
Features
- It is a high power tactical XML U2 LED flashlight with 1000lumen, which is suitable for hunting and fighting, etc.
- Tactical tail switch with momentary-on function for special purpose
- Constant current circuit chip for constant brightness. The flashlight has memory function to memorize the last mode.
- Its body adopts two sections design, disassemble freely. Conveniently for using one or two batteries meet your requirements.
- Voluntary purchase of remote cable switch for easy operation white mounted to gun.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Throw Beam - 300meters
- Lens - Tempering optical lens
- Waterproof: IPX-8
- CREE LED - U2
- Lumen - 1000Lm
- Battery - 2x18650/ 1x18650
- Mode - 5
- Size - 15.8 L x 3.7 D x 2.54 H cm.
- Include - Flashlight, Blister box, Oring,Lanyard,tail cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.