TC29B Q5 Rechargeable Flashlight; 235Lm - 5 Mode
- Mfr # TC29B Q5
- Zoro # G804142460
product price:Â
$
57.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC29B Q5
- Zoro #
- G804142460
- UPC #
- -
- Country of Origin
- China
Description
Features
- It is high power rechargeable LED flashlight, which is designed exactly according to the requirements by China Public Security, and it is suitable for police, outdoor camping, outdoor searching.
- Long beam distance reaches 420 meters. Thick defensive structure for more relaxing outdoor activities.
- Button switch in the head for free operation.
- Constant current circuit chip for constant brightness. The flashlight has memory function to memorize the last mode.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Throw Beam - 500meters
- Lens - Tempering optical lens
- CREE LED - Q5
- Lumen - 235Lm
- Battery - 1 x 18650
- Mode - 5
- Size - 17 L x 2.7 D x 4.2 H cm.
- Include - hardbox, wall charger, car charger, 18650 battery, lanyard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.