TC01 U2 T6 Rechargeable Flashlight; 420Lm
- Mfr # TC01 U2
- Zoro # G704142430
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC01 U2
- Zoro #
- G704142430
- UPC #
- 747925452308
- Country of Origin
- China
Description
Features
- It is a high power rechargeable police flashlight of scientific design. It has excellent workmanship, which is suitable for police, searching, outdoor and camping.
- The first flashlight with waterproof metal waterproof recharging port, safe and reliable, graceful and natural.
- Metal button switch in the head part, practical and wearproof. No color difference from the flashlight body color.
- Square screw thread is thick and strong. It won't be worn.
- User-friendly design of breach next to the lanyard hole, which is favorable for the flashlight to tail stand.
- Constant current circuit chip for constant brightness. The flashlight has memory function to memorize the last mode. The driver board has also the reverse circuit protection
- With diffusers specially designed, it can work as a camping lamp or signal stick.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Throw Beam - 200 m
- Lens - Tempering optical lens
- Switch - Metal click switch in the head
- CREE LED - T6
- Lumen - 700Lm
- Battery - 1 x 18650
- Mode - 5
- Size - 13.8 L x 2.9 D x 3.4 H cm.
- Include - hardbox, wall charger, car charger, 18652 battery, Oring, lanyard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.