Shop TANNER
See all product information
Create Account
1/4in x 1-1/2in Fender Washers, Carbon Steel / Zinc Plated, Bucket-of-Bolts! 40 Pounds per Bucket
- Mfr # TB-142
- Zoro # G211881839
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Outside Diameter
1/4"
Inside Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-142
- Zoro #
- G211881839
- UPC #
- -
- Country of Origin
- United States
- Item
- Fender Washer
- Material
- Carbon Steel
- Finish
- Zinc
Dimensions
- Outside Diameter
- 1/4"
- Inside Diameter
- 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.