3/8in Split Lock Washers, Steel, Zinc Plated, Bucket-of-Bolts! 6500 Pieces per Bucket
- Mfr # TB-362
- Zoro # G111881885
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Inside Diameter
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-362
- Zoro #
- G111881885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/8"
- Inside Diameter
- 3/8"
Details
- Item
- Split Lock Washer
- Material
- Carbon Steel
- Finish
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.