
Internally Threaded Drop-In Expansion Anchor, 3/8" Dia, 16" L, Carbon Steel Zinc
Mfr # TB-502
Zoro # G511891262
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
16"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-502
Zoro #
G511891262
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
16"
Details
Item
Internally Threaded Drop-In Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.