Shop TANNER
See all product information
Create Account
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel
- Mfr # TB-671
- Zoro # G111881557
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Screw Size
#8
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-671
- Zoro #
- G111881557
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Outside Dia.
- #8
Description
#8 x 3/4in Self-Drilling Screws, Modified Truss Head, Zinc Plated - , Bucket-of-Bolts! 8000 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.