
Sleeve Expansion Anchor, 1/2" Dia, 6" L, Carbon Steel Zinc
Mfr # TB-535
Zoro # G911880439
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/2"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB-535
Zoro #
G911880439
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
6"
Details
Item
Sleeve Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.