Shop TANNER
See all product information
Create Account
Wood Screw, 6", Zinc Carbon Steel Flat Head Phillips Drive
- Mfr # TB-904-A
- Zoro # G111881878
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drive Size
#4
Material
Carbon Steel
Finish
Zinc
Head Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-904-A
- Zoro #
- G111881878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 6"
- Drive Size
- #4
- Head Dia.
- 3/8"
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- Carbon Steel
- Finish
- Zinc
- Item
- Wood Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.