Coolant, 1 gal, Liquid
Mfr # 880128NC
Zoro # G714701672
product price: $55.99
/eaSold in multiples of 2 for $111.98
Key Features
Series
H2OX NC
Standards
OSHA Hazard Communication
Flash Point
100 Degrees F
Color
Orange
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880128NC
Zoro #
G714701672
UPC #
662387880127
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Series
H2OX NC
Standards
OSHA Hazard Communication
Flash Point
100 Degrees F
Color
Orange
Container Type
Bottle
Application
Boring, Grinding, Milling, Reaming, Sawing
Item
Coolant
Fluid Characteristics
Chlorine Free, Corrosion Inhibition
Fluid Class
Semisynthetic
Solution pH - Minimum
9.3
Viscosity @ 40C
56,000 cSt
Industry
Aerospace
Form
Liquid
Solution pH - Maximum
10
Base Formulation
Hydrotreated Heavy Naphthenic; Methyl; Pentanediol; Petroleum Distillates
VOC Content - Descriptive
0.22 lb/ga
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
5 %
Material Compatibility
Non-Ferrous Metals
Description
Coolant, Container Size 1 gal, Bottle, Orange, Hydrotreated Heavy Naphthenic; Methyl; Pentanediol; Petroleum Distillates, Application Boring, Grinding, Milling, Reaming, Sawing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.