Zoro Homepage

Coolant, 1 gal., Orange, 9.3 pH Value, PK2

  • Mfr # 80128WS

  • Zoro # G3945661


product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Key Features

Standards
OSHA Hazard Communication
Fragrance
Unscented
Container Size
1 gal
Container Type
Bottle
Viscosity
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80128WS
Zoro #
G3945661
UPC #
662387801283
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Standards
OSHA Hazard Communication
Fragrance
Unscented
Container Type
Bottle
Viscosity
60
Series
H2OX
Container Style
Bottle
For Use With
All Metals
Specific Gravity
1.03
Application
Grinding, General Purpose, Sawing
Flash Point
212 Degrees F
Physical Form
Liquid
pH Value
9.3
Fluid Properties
Chlorinated, Water Soluble
Cutting Fluid Sub-Category
Coolants
Item
Coolant
Features
Corrosion Resistant, Low Foaming, Low Skin Irritation Formula
Color
Orange
Base Oil
Semi-Synthetic
Recommended Concentration - Maximum
20 %
Fluid Class
Semisynthetic
Recommended Concentration - Minimum
5 %
Material Compatibility
Steel
Fluid Characteristics
Chlorinated
Form
Liquid

Description

Coolant, Container Size 1 gal, Bottle, Orange, Application Grinding, General Purpose, Sawing, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.