Zoro Homepage

Coolant, 5 gal, Liquid

  • Mfr # 880640NC

  • Zoro # G514701490


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Standards
OSHA Hazard Communication
Application
Boring, Grinding, Milling, Reaming, Sawing
Container Type
Pail
Flash Point
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880640NC
Zoro #
G514701490
UPC #
662387880646
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Orange
Item
Coolant
Standards
OSHA Hazard Communication
Application
Boring, Grinding, Milling, Reaming, Sawing
Container Type
Pail
Flash Point
100 Degrees F
Series
H2OX NC
Fluid Characteristics
Chlorine Free, Corrosion Inhibition
Solution pH - Maximum
10
Industry
Aerospace
Viscosity @ 40C
56,000 cSt
Base Formulation
Hydrotreated Heavy Naphthenic; Methyl; Pentanediol; Petroleum Distillates
Solution pH - Minimum
9.3
Form
Liquid
VOC Content - Descriptive
0.22 lb/ga
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
5 %
Material Compatibility
Non-Ferrous Metals

Description

Coolant, Container Size 5 gal, Pail, Orange, Hydrotreated Heavy Naphthenic; Methyl; Pentanediol; Petroleum Distillates, Application Boring, Grinding, Milling, Reaming, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.