Zoro Homepage

Coolant, 5 gal., Orange, 9.3 pH Value

  • Mfr # 80640WS

  • Zoro # G3945759


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Viscosity
60
Fluid Properties
Low Foam, Silicone Free
Flash Point
212 Degrees F
Base Oil
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80640WS
Zoro #
G3945759
UPC #
662387806400
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Fragrance
Unscented
Viscosity
60
Fluid Properties
Low Foam, Silicone Free
Flash Point
212 Degrees F
Base Oil
Semi-Synthetic
Series
H2OX
pH Value
9.3
For Use With
All Metals
Color
Orange
Standards
OSHA Hazard Communication
Features
Corrosion Resistant, Low Foaming, Low Skin Irritation Formula
Container Style
Pail
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Container Type
Pail
Specific Gravity
1.03
Item
Coolant
Application
Grinding, General Purpose, Sawing
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
20 %
Fluid Characteristics
Chlorinated
Fluid Class
Semisynthetic
Material Compatibility
Steel
Form
Liquid

Description

Coolant, Container Size 5 gal, Pail, Orange, Application Grinding, General Purpose, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.