Zoro Homepage

Cutting Fluid, ProTap, 4 oz. Can

  • Mfr # 30004P

  • Zoro # G2024272


product price: $4.95
/ea
Sold in multiples of 24 for $118.80

Key Features

Container Type
Can
Container Size
4 fl oz
Color
Yellow
Application
Cutting, Drilling, Milling, Sawing, Tapping
Series
ProTap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30004P
Zoro #
G2024272
UPC #
662387300045
Country of Origin
United States

Dimensions

Container Size
4 fl oz

Details

Item
Cutting Fluid
Container Type
Can
Color
Yellow
Application
Cutting, Drilling, Milling, Sawing, Tapping
Series
ProTap
Form
Liquid
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Class
Straight Oil
Fluid Characteristics
Biodegradable, Chlorine Free

Description

Cutting Fluid, Container Size 4 fl oz, Can, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.