Zoro Homepage

Cutting Oil, 16 oz, Squeeze Bottle

  • Mfr # 20016A

  • Zoro # G1859776


product price: $13.30
/ea

Key Features

Physical Form
Liquid
Features
Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium
For Use With
Aluminum, Magnesium and Other Soft Metals
Base Oil
Petroleum
Viscosity
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016A
Zoro #
G1859776
UPC #
662387200161
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz.

Details

Physical Form
Liquid
Features
Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium
For Use With
Aluminum, Magnesium and Other Soft Metals
Base Oil
Petroleum
Viscosity
36
Specific Gravity
1
Application
Cutting, Drilling, Milling, Sawing, Tapping
Standards
OSHA Hazard Communication
Color
Colorless to Pale Yellow
Flash Point
185 Degrees F
Fragrance
Pleasant Odor
Fluid Type
Metal Cutting Fluid
Item
Cutting Fluid
Container Type
Squeeze Bottle
Cutting Fluid Sub-Category
Cutting Oils
Container Style
Bottle
Series
Aluminum
Form
Liquid
Material Compatibility
Aluminum, Brass, Copper, Non-Ferrous Metals
Fluid Class
Straight Oil
Fluid Characteristics
Chlorine Free

Description

Cutting Fluid, Container Size 16 fl oz, Squeeze Bottle, Colorless to Pale Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.