Zoro Homepage

Cutting Oil, 30 gal, Drum

  • Mfr # 33840P

  • Zoro # G2261808


product price: $1,667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
Cutting, Drilling, Milling, Sawing, Tapping
Fragrance
Mild Odor
Specific Gravity
1
Container Size
30 gal
Fluid Properties
Biodegradable, Chlorine Free, Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33840P
Zoro #
G2261808
UPC #
662387338406
Country of Origin
United States

Dimensions

Container Size
30 gal
Size
30 gal.

Details

Application
Cutting, Drilling, Milling, Sawing, Tapping
Fragrance
Mild Odor
Specific Gravity
1
Item
Cutting Fluid
Fluid Properties
Biodegradable, Chlorine Free, Water Soluble
Viscosity
113
Features
And Improve Quality, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Container Type
Drum
Container Style
Drum
For Use With
All Metals
Standards
OSHA Hazard Communication
Flash Point
370 Degrees F
Fluid Type
Biodegradable, Chlorine Free
Base Oil
Vegetable Oil
Color
Yellow
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Series
ProTap
Fluid Characteristics
Biodegradable, Chlorine Free
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium

Description

Cutting Fluid, Container Size 30 gal, Drum, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.