Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 30 gal, Drum

  • Mfr # 73840T

  • Zoro # G2261780


product price: $2,035.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fluid Type
Metal Cutting Fluid
Application
Cutting, Drilling, Milling, Sawing, Tapping
Standards
OSHA Hazard Communication
Container Style
Drum
Features
Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73840T
Zoro #
G2261780
UPC #
662387738404
Country of Origin
United States

Dimensions

Container Size
30 gal
Size
30 gal.

Details

Fluid Type
Metal Cutting Fluid
Application
Cutting, Drilling, Milling, Sawing, Tapping
Standards
OSHA Hazard Communication
Container Style
Drum
Features
Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed
For Use With
All Metals, especially hard metals
Item
Cutting Fluid
Specific Gravity
1
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
300 Degrees F
Color
Amber
Base Oil
Petroleum
Container Type
Drum
Physical Form
Liquid
Viscosity
4400
Series
Xtra-Thick

Description

Cutting Fluid, Container Size 30 gal, Drum, Amber, Application Cutting, Drilling, Milling, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.