Cutting Oil, 30 gal, Drum, EP-Xtra, Yellow
Mfr # 13840E
Zoro # G2261841
product price: $1,549.94
/eaKey Features
Application
Cutting, Drilling, Milling, Sawing, Tapping
Color
Yellow
Standards
OSHA Hazard Communication
Specific Gravity
1
Flash Point
300 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13840E
Zoro #
G2261841
UPC #
662387138402
Country of Origin
United States
Dimensions
Container Size
30 gal
Size
30 gal.
Details
Application
Cutting, Drilling, Milling, Sawing, Tapping
Color
Yellow
Standards
OSHA Hazard Communication
Specific Gravity
1
Flash Point
300 Degrees F
Container Style
Drum
Container Type
Drum
Physical Form
Liquid
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Cutting Oils
For Use With
All Metals
Fluid Type
Metal Cutting Fluid
Base Oil
Petroleum
Features
And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Viscosity
120
Item
Cutting Fluid
Series
EP-Xtra
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Description
Cutting Fluid, Container Size 30 gal, Drum, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.