Cutting Oil, 55 gal, Drum, EP-Extra, Yellow
Mfr # 17040E
Zoro # G2261835
product price: $2,768.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Features
And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Container Type
Drum
Standards
OSHA Hazard Communication
Fragrance
Mild Odor
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17040E
Zoro #
G2261835
UPC #
662387170402
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Features
And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Container Type
Drum
Standards
OSHA Hazard Communication
Fragrance
Mild Odor
Color
Yellow
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
300 Degrees F
Specific Gravity
1
Base Oil
Petroleum
Physical Form
Liquid
Item
Cutting Fluid
Viscosity
120
Application
Cutting, Drilling, Milling, Sawing, Tapping
Fluid Type
Metal Cutting Fluid
Container Style
Drum
For Use With
All Metals
Series
EP-Xtra
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Characteristics
Chlorinated, Silicon Free
Form
Liquid
Fluid Class
Straight Oil
Description
Cutting Fluid, Container Size 55 gal, Drum, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.