Cutting Oil, Metal Cutting Fluid, 1 gal.
Mfr # 60128C
Zoro # G2763938
product price: $87.15
/eaSold in multiples of 2 for $174.30
Free Shipping & Returns
Key Features
Application
Drilling, Milling, Tapping
Viscosity
34 cSt @ 100 Degrees F
Color
Blue/Green
Specific Gravity
0.94
Green Environmental Attribute
Meets SCAQMD Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60128C
Zoro #
G2763938
UPC #
662387601289
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Application
Drilling, Milling, Tapping
Viscosity
34 cSt @ 100 Degrees F
Color
Blue/Green
Specific Gravity
0.94
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Biodegradable, High Heat Tolerance, Low Smoke, Natural Oil Base
Item
Cutting Fluid
Fragrance
Mild Odor
Flash Point
610 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Standards
Canada's Hazardous Products Regulations (HPR) SOR/2015-17, Hazard Communication Standard 29 CFR 1910.1200
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Metal Cutting Fluid
Container Type
Jug
Series
Eco-Oil
Material Compatibility
Stainless Steel
Industry
Food Processing, Pharmaceutical
Fluid Characteristics
Biodegradable, Food Grade, Minimum Quantity Lubricant - MQL
Fluid Class
Straight Oil
Base Formulation
Mineral Oil; Petroleum
Form
Liquid
Description
Cutting Fluid, Container Size 1 gal, Jug, Blue/Green, Mineral Oil; Petroleum, Application Drilling, Milling, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.