Zoro Homepage

Cutting Oil, Metal Cutting Fluid, 16 oz.

  • Mfr # 60016C

  • Zoro # G2771303


product price: $14.95
/ea

Key Features

Features
Biodegradable, High Heat Tolerance, Low Smoke, Natural Oil Base
Standards
Canada's Hazardous Products Regulations (HPR) SOR/2015-17, Hazard Communication Standard 29 CFR 1910.1200
Color
Blue/Green
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60016C
Zoro #
G2771303
UPC #
662387600169
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Features
Biodegradable, High Heat Tolerance, Low Smoke, Natural Oil Base
Standards
Canada's Hazardous Products Regulations (HPR) SOR/2015-17, Hazard Communication Standard 29 CFR 1910.1200
Color
Blue/Green
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.93
Viscosity
34 cSt @ 100 Degrees F
Application
Drilling, Milling, Tapping
Flash Point
610 Degrees F
Item
Cutting Fluid
Fragrance
Mild Odor
Green Environmental Attribute
Meets SCAQMD Requirements
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Container Type
Squeeze Bottle
Fluid Type
Metal Cutting Fluid
Series
Eco-Oil
Material Compatibility
Stainless Steel
Fluid Class
Straight Oil
Industry
Food Processing, Pharmaceutical
Base Formulation
Mineral Oil; Petroleum
Fluid Characteristics
Biodegradable, Food Grade, Minimum Quantity Lubricant - MQL
Form
Liquid

Description

Cutting Fluid, Container Size 16 fl oz, Squeeze Bottle, Blue/Green, Mineral Oil; Petroleum, Application Drilling, Milling, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.