Cutting Oil, Protap, 55 gal, Drum
Mfr # 37040P
Zoro # G2261799
product price: $2,906.14
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Base Oil
Vegetable Oil
Fluid Type
Biodegradable, Chlorine Free
Fragrance
Mild Odor
Container Type
Drum
Features
And Improve Quality, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37040P
Zoro #
G2261799
UPC #
662387370406
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Base Oil
Vegetable Oil
Fluid Type
Biodegradable, Chlorine Free
Item
Cutting Fluid
Fragrance
Mild Odor
Container Type
Drum
Features
And Improve Quality, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
Physical Form
Liquid
For Use With
All Metals
Standards
OSHA Hazard Communication
Viscosity
113
Specific Gravity
1
Color
Yellow
Flash Point
370 Degrees F
Fluid Properties
Biodegradable, Chlorine Free
Container Style
Drum
Application
Cutting, Drilling, Milling, Sawing, Tapping
Cutting Fluid Sub-Category
Cutting Oils
Series
ProTap
Material Compatibility
Aluminum, Brass, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Fluid Characteristics
Biodegradable, Chlorine Free
Description
Cutting Fluid, Container Size 55 gal, Drum, Yellow, Application Cutting, Drilling, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.