Solid Lubricant, 13 fl oz, Tube
Mfr # 90013SL
Zoro # G014652957
product price: $20.29
/eaSold in multiples of 12 for $243.48
Key Features
Application
Drilling, Grinding, Finishing, Sawing, Tapping
Base Formulation
Hydrotreated Light Naphthenic; Petrolatum; Petroleum Distillates
Container Type
Tube
Flash Point
201.2 Degrees F
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90013SL
Zoro #
G014652957
UPC #
662387900139
Country of Origin
United States
Dimensions
Container Size
13 fl oz
Details
Application
Drilling, Grinding, Finishing, Sawing, Tapping
Base Formulation
Hydrotreated Light Naphthenic; Petrolatum; Petroleum Distillates
Container Type
Tube
Flash Point
201.2 Degrees F
Color
Yellow
Standards
OSHA Hazard Communication
Series
Waxx Stick
Item
Solid Lubricant
Form
Solid
Material Compatibility
All Metals
Fragrance
Mild
Fluid Characteristics
Corrosion Inhibition
Description
Solid Lubricant, Container Size 13 fl oz, Solid, Tube, Base Formulation Hydrotreated Light Naphthenic; Petrolatum; Petroleum Distillates, Yellow, Application Drilling, Grinding, Finishing, Sawing, Tapping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.