Zoro Homepage

Water Table Additive, 5 gal, Liquid

  • Mfr # 8LMT-PC05

  • Zoro # G314701485


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Application
Cutting, General Purpose
Container Type
Pail
Color
Green
Standards
OSHA Hazard Communication
Specific Gravity
1.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LMT-PC05
Zoro #
G314701485
UPC #
662387890645
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Application
Cutting, General Purpose
Container Type
Pail
Color
Green
Standards
OSHA Hazard Communication
Specific Gravity
1.01
Series
Plasma Cut
Fragrance
Mild
Flash Point
212 Degrees F
Item
Water Table Additive
Fluid Characteristics
Corrosion Inhibition
Solution pH - Maximum
9
Base Formulation
C10-12; Carboxylic Acid; Hexanoic Acid; Magnesium Nitrate; Triethanolamine; Trimethyl; Water
Form
Liquid
VOC Content - Descriptive
Less Than1%
Recommended Concentration - Maximum
5 %
Recommended Concentration - Minimum
1 %
Fluid Class
Synthetic
Material Compatibility
Ferrous Metals, Non-Ferrous Metals

Description

Water Table Additive, Container Size 5 gal, Pail, Green, C10-12; Carboxylic Acid; Hexanoic Acid; Magnesium Nitrate; Triethanolamine; Trimethyl; Water, Application Cutting, General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.