Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Traffic Sign, Pedestrian Crossing Pictogram, Black/Fluorescent Yellow Green, 36" W, 36" H

  • Mfr # 2180-00210

  • Zoro # G6335043


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/Fluorescent Yellow Green
Voltage
110V AC
Width
36"
Height
36"
Standards
FHWA Minimum Retroreflectivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-00210
Zoro #
G6335043
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
36"
Sign Height
41 in
Sign Width
36 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Enclosure Dimensions
3 1/16 in x 5 13/16 in x 2 in

Details

Item
LED Traffic Sign
Legend/Background Color
Black/Fluorescent Yellow Green
Voltage
110V AC
Standards
FHWA Minimum Retroreflectivity
Includes
Cord for AC Power
Legend
Pedestrian Crossing Pictogram
Power Requirements
110V AC
LED Color
Amber
Legend Style
Symbol
Sign Material
Aluminum
MUTCD Code
W11-2
Features
ASTM Type XI Sheeting
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
LED Life Expectancy
100,000 hr
LED Sign Type
Crossing Sign
Maximum Service Temperature
122 Degrees F
Auto Dimming Capable
No
Data Collection
No
Visibility Distance - Nighttime
1 mi
Wireless Communication Method
Not Capable
Sign Mounting Style
Mounting Holes
Mounting Pattern
1 Top 1 Bottom
Vandal Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Dolly
No
Visibility Distance - Daytime
1,000 ft
MUTCD Sign Description
Pedestrian
Protective Coating
Clear Film Laminate
Basic Power Source
Plug-In
MUTCD Compliant Sign
Yes
Includes Solar Panel
No
State Specific Sign
No
Retroreflective Grade
Diamond Grade
Sign Legend
No Legend
Includes Battery
No
Number of Sides
1
LED Display Color
Amber
Activation Method
Always On
Includes Mounting Hardware
No
Holes on 1 in. Centers
Yes
Sign Header Text Color
Black
LED Wattage
1 W
Sign Legend Style
Symbol
Includes Sign Post
No
ADA Compliant
No
Number of Batteries
0
Includes Vehicle Speed Sensor
No
Enclosure Material
Aluminum
Background Color
Fluorescent Yellow-Green
Scheduling Capabilities
No Scheduling Capabilities

Description

LED Crossing Sign, LED Sign Type Crossing Sign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description Pedestrian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.